Welcome to Würth Czech Republic For trade customers only

Hot pressure washer SYNCRON 250 BAR

Hot water high pressure cleaner Syncron

Art.-no. W999508130

EAN 4065745494817

Individual price display after login
Hot pressure washer SYNCRON 250 BAR

Art.-no. W999508130

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Device that stops the machine after 30 seconds of jet pipe non-use

  • Smart automatic switch-off after 20 minutes of non-use

  • Micro-leak control system in the circuit

  • Dry-running protection block if there is no water

  • Anti-flooding block after 60 minutes of continuous activity

  • Clogged jet pipe nozzle check

  • Equipped with electronic hours counter

  • Temperature stabiliser to avoid heat fluctuations in the treated water

  • Scheduled maintenance reminder every 200 hours of use

  • Lime and diesel level control

  • Easy access to temperature control
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

400 V/AC

Power input

7.7 kW

Max. pressure

250 bar

Min./max. feed quantity

450-900 l/h

Max. inlet temperature

30 °C

Hose length

10 m

Length

1100 mm

Width

750 mm

Height

900 mm

Weight of machine

165 kg

Cable length

5 m

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Foamer set

FMNOZ-F.ARGON/RUNNER

For ARGON and RUNNER hot pressure washers
x 1 pcs
Screw coupling

ADAPT-F.EXTHOSE-ARGON/RUNNER

For ARGON and RUNNER hot pressure washers
x 1 pcs
Extension

EXTLANC-F.ARGON/RUNNER

For ARGON and RUNNER pressure washers
x 1 pcs
Extension

EXTLANC-F.ARGON/RUNNER

For ARGON and RUNNER pressure washers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information