Welcome to Würth Czech Republic For trade customers only

Hot water high pressure cleaner KOSMIC

Art.-no. W999513100

EAN 4067992485150

Individual price display after login
Hot water high pressure cleaner KOSMIC

Art.-no. W999513100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hot water high pressure cleaner, powered by the mains or diesel
  • Equipped with indicator lights for signalling maintenance, low fuel level and faults

  • Device that stops the machine after 30 seconds of non-use

  • Smart automatic switch-off after 20 minutes of non-use

  • Control system with indicator for signalling micro-leaks in the circuit

  • Dry-running protection block with indicator for signalling when no water is present

  • Control system with indicator for signalling a clogged nozzle

  • Equipped with boiler ignition delay system to reduce emissions and fumes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power input

2.7 kW

Max. pressure

150 bar

Operating pressure

150 bar

Min./max. feed quantity

300-540 l/h

Max. inlet temperature

30 °C

Hose length

10 m

Length

630 mm

Width

820 mm

Height

870 mm

Weight of machine

80000 g

Cable length

5 m

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Immersed injector set

CHEMHOSE-F.ARGON/RUNNER

For ARGON and RUNNER hot pressure washers
x 1 pcs
Hose reel set

HOSEREEL-AUTM-F.ARGON/RUNNER

For ARGON and RUNNER pressure washers
x 1 pcs
Fixed wash brush

WASHBRSH-F.ARGON/RUNNER

For ARGON and RUNNER hot pressure washers
x 1 pcs
Foamer set

FMNOZ-F.ARGON/RUNNER

For ARGON and RUNNER hot pressure washers
x 1 pcs
Probe for unclogging pipes

PIPCLNRPRB-F.ARGON/RUNNER

For ARGON and RUNNER hot pressure washers
x 1 pcs
Screw coupling

ADAPT-F.EXTHOSE-ARGON/RUNNER

For ARGON and RUNNER hot pressure washers
x 1 pcs
Sandblasting jet pipe

SNDBLASTSET-F.ARGON/RUNNER

For ARGON and RUNNER hot pressure washers
x 1 pcs
Stainless steel extension for fume exhaust duct
For ARGON and RUNNER pressure washers
x 1 pcs
Extension

EXTLANC-F.ARGON/RUNNER-1500MM

For ARGON and RUNNER pressure washers
x 1 pcs
Extension

EXTLANC-F.ARGON/RUNNER-1700MM

For ARGON and RUNNER pressure washers
x 1 pcs
Extension

EXTLANC-F.ARGON/RUNNER-900MM

For ARGON and RUNNER pressure washers
x 1 pcs
Extension

EXTLANC-F.ARGON/RUNNER-1200MM

For ARGON and RUNNER pressure washers
x 1 pcs
Individual Italy
x 1 pcs
Extension

EXTLANC-F.ARGON/RUNNER

For ARGON and RUNNER pressure washers
x 1 pcs
High-pressure hose for KOSMIC/GOLDEN/MISTRAL

HPRESHOSE-R1-5/16IN-20M

x 1 pcs
Individual Italy
x 1 pcs
Individual Italy
x 1 pcs
Individual Italy
x 1 pcs
High-pressure trigger gun f. KOSMIC/GOLDEN/MISTRAL
x 1 pcs
High-pressure hose for KOSMIC/GOLDEN/MISTRAL
x 1 pcs
Routine maintenance set for KOSMIC/GOLDEN/MISTRAL
x 1 pcs
Jet pipe nozzle
For ARGON and RUNNER pressure washers
x 1 pcs
Individual Italy
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information