Welcome to Würth Czech Republic For trade customers only

Wet and dry vacuum cleaner VEGAS 3-62

Wet and dry vacuum cleaner VEGAS 3-62

Art.-no. W999513190

EAN 4067992730892

Individual price display after login
Wet and dry vacuum cleaner VEGAS 3-62

Art.-no. W999513190

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wet and dry vacuum cleaner

The VEGAS 3-62 high-performance vacuum cleaner can easily vacuum both wet and dry dirt thanks to its three


highly efficient next-generation, two-phase motors that generate 3,300 W of power to ensure strong suction force. Its compact design featuring a robust handle makes it easy to transport and it is resistant to wear and impacts thanks to its chrome plated steel drum. The vacuum cleaner is suitable for cleaning any environment, from offices to restaurants, construction sites and shops. Either one of the nozzles can be used depending on usage; the nozzle on the side is for dust and dry dirt, while the nozzle on the top is for wet dirt. Suitable for use with disposable paper bags

Notice

Caution: The vacuum cleaner with the steel drum is not suitable for corrosive liquids or wood chips/sawdust

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air current

630 m³/h

Underpressure

2470 mbar

Bin capacity

62 l

Max power

3300 W

Cable length

850 cm

Min./max. frequency

50 / 50 Hz

Sound-pressure level

76 dB

IP protection class

IP 54

Length

600 mm

Width

550 mm

Height

960 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Suction tube

SUCNPIP-(F.VC-MEC)-ALU/PLA-2X50CM-D38MM

For MEC wet and dry vacuum cleaners
x 1 pcs
Elbow with suction regulation

ELBW-AIRHOLE-D38MM-F.VC

for dry vacuum cleaners
x 1 pcs
Plug-in car suction nozzle

CARVACATTCH-PLGIN-D38MM

x 1 pcs
Floor nozzle, plug in for ISS series

MULTIPURPNOZ-D38MM

x 1 pcs
Floor nozzle, plug in for ISS series

MULTIPURPNOZ-D38MM

x 1 pcs
Elbow with suction regulation

ELBW-AIRHOLE-BRSH-D38MM

for dry vacuum cleaners
x 1 pcs
Plug-in car suction nozzle

CARVACATTCH-PLGIN-PIPREDUC

x 1 pcs
Paper filter bag for workshop vacuum cleaner HWS 15-L

PAPFILTBG-F.TRDPRSN-10PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information