Welcome to Würth Czech Republic For trade customers only

Extractor VEGAS 2 PLUS

Art.-no. W999513231

EAN 4067992729988

Individual price display after login
Extractor VEGAS 2 PLUS

Art.-no. W999513231

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Professional wet and dry extractor

The VEGAS 2 PLUS carpet cleaning machine is designed for deep cleaning of large floors and carpets, with a wide range of accessories dedicated to the various applications. Developed for heavy use including in car washes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Motor output

2400 W

Flow capacity

420 m³/h

Underpressure

2470 mbar

Fresh water tank

62 l

Dirty water tank

62 l

Max. cleaning solution

50 °C

Length

540 mm

Width

700 mm

Height

890 mm

Sound-pressure level

74 dB

Weight of machine

31 kg

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Complete seat and chair cleaning nozzle

HNDNOZ-F.DROP-B

For extractor DROP-B
x 1 pcs
Standard filter set

FILTSET-F.DROP-B

For extractor DROP-B
x 1 pcs
Floor cleaning nozzle

FLRBRSH-F.DROP-B

For extractor DROP-B
x 1 pcs
Hose with hydrolytic tube

FLEXHOSE-(F.DROP-B)-2,5M-D38MM

For extractor DROP-B
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information