1/2-inch torque wrench
Torque wrench w. 1/2-inch feed-through mushroom hd
TRQWRNCH-PSHTHRG-1/2IN-(40-200NM)
Register now and access more than 125,000 products
- Unlocking and locking by means of adjustable lock
- Easy-to-read dual scale in Nm and lbf/ft protected under a security window with magnifying effect
- Handle with strap minimises the risk of injury through slipping
Classified according to DIN EN ISO 6789:2003 Type II Class A with factory certificate
Tip size | 1/2 inch |
Min./max. torque measuring range | 40-200 Nm |
Torque measuring accuracy | +/- 3 % |
Scale value torque | 1 Nm |
Length (L1) | 485 mm |
Datasheets (0)
Certificates/ Documents (0)