Welcome to Würth Czech Republic For trade customers only

1-component expanding foam

ASMBYFM-1C-750 ML

Art.-no. 089214218

EAN 4099618719912

Individual price display after login
1-component expanding foam

Art.-no. 089214218

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1-component mounting and filling foam for single application
  • Outstanding adhesion to virtually all construction surfaces

  • Improved sound and heat insulation characteristics over mineral wool, cork and fibreglass

  • Quick to fully harden

  • Resistant to a large number of solvents, paints and chemicals

  • Resistant to ageing and not-rotting
Notice

Does not adhere to PE, PP, PTFE and silicone. Not UV-resistant.

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Safe insulation, filling and insulating of window joints, roof finishing, door frames, pipe openings, joints, wall joints, roller shutter boxes, wall openings and cavities etc. Adheres to concrete, stone, hard PVC, metal and wood.

Instructions

The surfaces must be clean, solid and free from dust and grease. Pre-treat highly absorbent surfaces. Adhesion surfaces must be moistened with water before the foam is applied.


Screw the enclosed adapter tube onto the valve and shake the can vigorously, with the valve facing downwards, approx. 30 times so that the contents of the can are well mixed and the foam quality is optimised. Only fill the joints or cavities to approx. 1/3 with foam because the foam will expand. Moisten again if several foam beads are applied. Immediately remove fresh foam splashes with PURLOGIC® Clean and remove foam residue that has already hardened with PURLOGIC® foam cleaner. Cut away excess, fully hardened foam with a knife.

Chemical basis

Polyurethane

Colour

Yellow

Density

30 kg/m³

Density conditions

at 23°C, 55% relative humidity

Smell/fragrance

Hydrocarbon

Moulded density

30 kg/m³

Conditions for moulded density

at 20°C and 60% relative humidity

Cell structure

Fine

Tack-free after

45 min

Conditions for being tack-free

at 20°C and 60% humidity

Can be cut after

45 min

Conditions for ability to cut

at 20°C and 50% relative humidity

Full resilience

12 h

Min. processing temperature

5 °C

Min. ambient processing temperature

5 °C

Min. surface processing temperature

5 °C

Max. processing temperature for can

30 °C

Min./max. temperature resistance

-40 to 35 °C

Max. short-term temperature resistance

90 °C

Heat conductance λ

0.036 W/(m*K)

Yield (volume) approx.

40 l

Conditions for yield

at 20°C

Contents

750 ml

Container

Aerosol canister

Weight of content

1300 g

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Shelf life from production

18 Month

Conditions to maintain shelf life from production

at 15°C to 25°C, no exposure to sunlight, in tightly closed original container

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information