Welcome to Würth Czech Republic For trade customers only

1-component universal knife

Universal knife carbon steel blade 1C handle
KNFE-UNI-1C-CST-PAPSHTH-L225MM

Art.-no. 071566 547
EAN 4065233004559

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With hardened carbon steel blade.

Universal use


  • Non-slip, ergonomic 1-component handle.

  • Long blade and suitable for universal use.

  • Very high cutting hardness of HRC 58.


Sturdy


  • Ergonomic handle shape and fine, textured surface.

  • Blade connects securely with the handle.

  • Optimal storage and protection against injuries
Notice

Optimal storage and protection against injuries


071566 546: . High-quality shank with belt clip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

225 mm

Blade length

100 mm

Thickness of blade

2.1 mm

Blade width

23 mm

Material

Carbon steel

Material of handle

1-component plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information