1-strand chain-lift, QC 8
CLEVISHOK-1STRA-GD8-WO.SHRTNG-ND8-1M
Art.-no. 5162608811
EAN 4056807347868
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Lifting chain with fork head load hooks, without shortener unit
- Chain-lift in accordance with EN 818-4
- with black-painted chain
- Red-painted chain attachments
- All chain components have an H-stamp prescribed by the trade association.
- Each chain-lift receives a traceable chain number with a corresponding chain index card.
- A UVV label is attached to every lift so that recurring inspections can be tracked.
Notice
Further chain configurations can be supplied at the request of the customer.
Product information
Datasheets(X)
Load capacity | 2000 kg |
Effective length | 1 m |
Quality class | 8 |
Nominal diameter | 8 mm |
Shape of the hook | Fork head hook |
Material | Steel |
Gimbal height | 110 mm |
Gimbal width | 60 mm |
Product weight (per item) | 2500.000 g |