12/24 V Ultra battery charger/jump starter combination
Battery charger 12/24 V 70A Ultra
CHRG-BTRY-VEH-12/24V-70A-ULTRA
Art.-no. 0510000402
EAN 4065746693011
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Powerful and robust multifunctional charger for 12 V and 24 V starter batteries with a maximum charging current of 70 A. Also equipped with vehicle startup support function for deeply discharged batteries
- Provides four modes of operation: Charge, supply, jump start and regenerate
- Suitable for all 12 V and 24 V wet and start/stop batteries with a capacity of 4 Ah to 700 Ah
- Suitable for motorcycles, cars, trucks, buses, agricultural vehicles etc.
- The jump start function can also be activated via a remote control button and provides up to 450 A
- Charging power can be selected manually or adjusted individually via the rotary switch
- Intelligent 10-stage charging cycle ensures that the battery is charged in the most gentle manner possible
- Illuminated and easy-to-read control panel with digital display informs the user of all settings and voltage/current charging data
- Short circuit, overvoltage, spark and reverse polarity protection and an automatic safety shutdown ensure appropriate safety levels
- Robust and flexible thanks to the cable and pliers holder, quick-action coupling system, metal housing, rubber plastic wheels and carry handle
Product information
Datasheets(X)
Charging characteristics | IUoU |
IP protection class | IP 20 |
Cable length | 195 cm |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 195 cm |
Cable cross section | 25 mm² |
Length x width x height | 33 x 40 x 95 cm |
Product weight (per item) | 28520.000 g |
Reverse-polarity protection | Yes |
Approval mark | CE |