Welcome to Würth Czech Republic For trade customers only

12 V Li-Ion Booster Ultra jump starter

Jump starter 12 V Li-Ion Booster Ultra
JUMPSTRT-(LIIONBOOSTER-ULTRA)-12V

Art.-no. 0772150000

EAN 4056807784335

Individual price display after login
12 V Li-Ion Booster Ultra jump starter

Art.-no. 0772150000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Professional, very powerful, next-generation jump starter. Starts all vehicles with on-board voltage of 12 V.

Quality and performance in a compact design


  • Use of high-quality materials and components.

  • Excellent performance due to the high-quality lithium-ion battery, thick cables and rugged clamps.

  • "Override mode"

  • Can be easily transported in its case due to its compact design.


Easy to use and multifunctional


  • Very simple to use: connect, switch on, start.

  • LED display for monitoring the charge status of the internal battery.

  • Can be recharged via USB using a socket or the vehicle’s cigarette lighter.

  • Can be used as a power bank due to the USB outlet

  • 7-mode LED pocket torch.


Safe and simple


  • Reverse polarity, spark, overload, overvoltage and overheating protection.

  • Complies with all applicable legislation.


Scope of delivery


  • Li-Ion Booster Ultra

  • 230 V charger

  • USB cable

  • 12 V USB cigarette lighter adapter

  • User manual

  • Case
Notice

The device must only be used by qualified staff. Everyone involved in the operation, control and maintenance of the device must be suitably qualified.


The "override mode" must be used with extreme caution and only in exceptional circumstances, since this deactivates the anti-spark and reverse polarity protection!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicles with diesel/petrol engines and 12 V electrical system.

Instructions

1. Switch off the vehicle and remove the ignition key.


2. Connect the switched-off, fully charged jump starter.


3. First connect the positive red terminal to the positive terminal on the battery and then the negative black terminal to the vehicle earthing system


4. Switch on the jump starter and start the vehicle


5. If necessary, switch the "override mode" on if the vehicle battery is completely run down. The "manual override" mode (for expert users) overrides the jump starter's internal protections. The jump starter may, therefore, be damaged if improperly used


5. Switch off the jump starter, remove the negative terminal and then the positive one.


6. Recharge the jump starter.

Suitable for max. cubic capacity

5 l

Rechargeable battery/battery capacity

8000 mAh

Max. current

4000 A

Nominal current

1000 A

Wire cross section

21 mm²

Width x height x depth

360 x 71 x 191 mm

Weight

2800 g

Type of rechargeable battery/battery

Li-lon

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

1 PCS

Material of housing

Plastic

Colour

Grey, Black

Cable cross section

21 mm²

Type description

Li-ion, Booster Ultra

Display

LED

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information