Welcome to Würth Czech Republic For trade customers only

16° circular magazine nail, type EPAL with ring shank. Steel plain

Steel plain, ring-shaped shank, EPAL
RDMGNL-EPAL-RINGSHFT-3.4X90

Art.-no. 048159490

EAN 4058794207309

Individual price display after login
16° circular magazine nail, type EPAL with ring shank. Steel plain

Art.-no. 048159490

Individual price display after login
Quantity
PU
x 3240 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for DCN 4590, art. no. 0703 558 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Box construction, palette construction, export packaging

Nominal diameter (d1)

3.4 mm

Length (l1)

90 mm

Head diameter (dk)

8.3 mm

Material

Steel

Surface

Plain

Design

Grooved

Number per pallet

129600 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information