Welcome to Würth Czech Republic For trade customers only

1C construction foam

ASMBYFM-1C-APPLICANT-750ML

Art.-no. 089214217

EAN 4099618251023

Individual price display after login
1C construction foam

Art.-no. 089214217

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1C installation foam for multiple uses
  • Insulating

  • Bonding

  • Insulating

  • Filling

  • Sealing

  • Can also be used as well-drilling foam
Notice
  • Foam expands to twice its size after application

  • Fresh foam splashes are easy to remove with PU cleaner, art. no. 0892 160

  • Remove cured foam mechanically. Soften and wipe away residues with professional foam cleaner, art. no. 0892 160 000

  • PU gun should be cleaned with PU cleaner, art. no. 0892 160

  • Does not adhere to PE, PP, silicone, grease or similar

  • Store can upright

  • Adhesion surfaces must be moistened with water immediately before the foam is applied. Moisten again if applying several foam beads!

This information is only a recommendation based on our experience. We assume no liability for application results in individual cases, however, due to the wide range of applications and of storage and application conditions that lie outside the scope of our influence. We always recommend that you conduct your own tests. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For clean and controlled backfilling of cavities, insulated sealing of connection joints (window construction, external doors), foam filling of small wall openings and other cavities.

Instructions
  • Adhesion surfaces must be moistened with water immediately before the foam is applied. Moisten again if applying several foam beads!

  • Surfaces must be clean, solid and free from dust and grease

  • Shake can approx. 20 times

  • Ensure sufficient ventilation

Chemical basis

Polyurethane

Colour

Yellow

Density

15 kg/m³

Density conditions

at 23°C, 55% relative humidity

Smell/fragrance

Hydrocarbon

Moulded density

30 kg/m³

Conditions for moulded density

at 20°C and 60% relative humidity

Cell structure

Medium

Tack-free after

10 min

Conditions for being tack-free

at 20°C and 65% humidity

Can be cut after

12 min

Conditions for ability to cut

at 20°C and 60% relative humidity

Full resilience

12 h

Min. processing temperature

5 °C

Min. ambient processing temperature

5 °C

Min. surface processing temperature

0 °C

Max. processing temperature for can

40 °C

Min./max. temperature resistance

-40 to 80 °C

Max. short-term temperature resistance

90 °C

Heat conductance λ

0.035 W/(m*K)

Yield (volume) approx.

40 l

Conditions for yield

at 23°C and 50% humidity, in released form

Contents

750 ml

Container

Can

Weight of content

1.25 kg

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Shelf life from production

12 Month

Conditions to maintain shelf life from production

in closed original packaging at + 5°C to + 25°C and dry storage

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Basic skin protection cream

SKINPROTCREM-CAN-(BASIC)-1000ML

Wash-off skin-protection cream prevents soiling by insoluble substances.
Angled adapter for assembly foam

ANGLADAPT-FMGUN-RDPIP

Suitable for PURlogic Easy, PURlogic Easy White and PURlogic Fast
x 20 pcs
PURlogic Premiumpress 1C foam applicator gun

FMGUN-1C-(PURLOGIC-PREMIUMPRESS)

High-quality and ergonomically shaped foam gun for applying 1C PU foams
x 1 pcs
Single-component foam gun Purlogic 100

FMGUN-1C-(PURLOGIC-100)-PLA-RED

For professional application of single-component gun foams.
x 1 pcs
Pressure sprayer Solvent-resistant

PMPSPRBTL-PLA-EMPTY-1LTR

For simple processing of solvent-containing products from canisters or drums
x 1 pcs
PURlogic Clean PU foam cleaner

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Basic skin protection cream

SKINPROTCREM-CAN-(BASIC)-1000ML

Wash-off skin-protection cream prevents soiling by insoluble substances.
Single-component foam gun Purlogic 100

FMGUN-1C-(PURLOGIC-100)-PLA-RED

For professional application of single-component gun foams.
x 1 pcs
PURlogic Clean PU foam cleaner

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information