Welcome to Würth Czech Republic For trade customers only

1C well foam combi

1C well foam combi
COMBIFM-1C-WELL-750ML

Art.-no. 089214216

EAN 4099618251016

Individual price display after login
1C well foam combi

Art.-no. 089214216

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1-component special foam with safety combination valve for bonding and sealing components in civil engineering applications

Combination valve technology (2-in-1)


  • Can be used as gun or adapter foam

  • No downtime if foam gun fails


Replaces labour- and time-intensive mortaring


Simple application, saves time and costs. Handy and practical to use.



Watertight bonding


  • Tested, watertight up to 0.5 bar, tested by MFPA Leipzig (test report no. PB2.4/06-492-2)

  • Foams up and penetrates even the smallest tolerances to seal them


Suitable for a broad range of uses due to great durability


  • Resistant to:

Petrol, oil, water


Municipal sewage


Faeces


Common exposure to chemicals


All naturally occurring bacteria and acids in soil



Eco-friendly


The propellant is free from PFCs and HFCs. Complies with the specifications of directive EC 842/2006.

Notice

Store in a cool and dry place. Store the can upright to prevent damage to the valve. Wear gloves during application as the fresh foam is highly adhesive. Protect decorative surfaces from dirt; cover adjacent surfaces with adhesive tape/film. For further information on handling and safety, see the EC safety data sheet. Do not dispose of with household waste. The can will be collected and reused via the PDR system.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For simple and quick filling of joints between shaft elements (that comply with DIN 4034, Part 2) and for sealing and connecting well shafts, sewer entry shafts and folded connections, domestic sewage treatment systems and building connections. Adheres to concrete, masonry, stone, plaster, wood, fibre cement, metal, a broad range of plastics like polystyrene, PUR hard foam, polyester, hard PVC (except polyethylene and silicone rubber).

Instructions

The surface must be dry, frost-free, have a high degree of dimensional stability and must be free from dust, dirt, oil, grease, release agents and loose parts. Wet the surface sparingly with water.



Gun use:


Can be applied with PURLOGIC Xpress (art. no. 0891 152 4) and PURLOGIC COMBIpress (art. no. 0891 152 6). Other guns are not compatible!


Screw the can tightly onto the gun thread and shake the can with the gun vigorously for at least 30 seconds. Evenly apply well-drilling foam to the well casing.



Angled adapter use:


Screw the angled adapter onto the valve, and shake the can vigorously for at least 30 seconds. Evenly apply well-drilling foam to the well casing.


The next well casing should be set within 10 minutes. Do not cut or spread the foam escaping from the folding ring. Immediately remove excess, fresh well-drilling foam with PU cleaner; remove hardened well-drilling foam mechanically.

Chemical basis

Polyurethane

Colour

Yellow

Smell/fragrance

Hydrocarbon

Moulded density

30 kg/m³

Conditions for moulded density

at 20°C and 60% relative humidity

Tack-free after

8 min

Conditions for being tack-free

at 20°C and 65% humidity

Can be cut after

20 min

Conditions for ability to cut

at 20°C and 60% relative humidity

Full resilience

12 h

Conditions for full resilience

at 20°C and 65% relative humidity

Min./max. surface processing temperature

0 to 30 °C

Min./max. ambient processing temperature

5 to 35 °C

Min. ambient processing temperature

5 °C

Max. ambient processing temperature

35 °C

Min. surface processing temperature

0 °C

Max. surface processing temperature

30 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Conditions for yield

at 23°C and 50% humidity

Contents

750 ml

Weight of content

1.45 kg

Shelf life from production

18 Month

Conditions to maintain shelf life from production

in closed original packaging at + 5°C to + 25°C and dry storage

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Angled adapter for 1C combi foam

ANGLADAPT-FMGUN-COMBI-D4MM

x 15 pcs
1C foam gun PURlogic® Xpress

FMGUN-1C-(PURLOGIC-XPRESS)-PLA

For professional application of 1-component gun foams
x 1 pcs
1C foam applicator gun PURLOGIC® COMBIpress

FMGUN-1C-MET-PURLOGIC-COMBIPRESS

High-quality, PTFE-coated metal gun for applying 1C gun grade expanding foams.
x 1 pcs
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information