Welcome to Würth Czech Republic For trade customers only

2-strand chain-lift, QC 8

Clevis hook GK8 without shortening
CLEVISHOK-GD8-ND6-2STRA-WO.SHRTNG-1M

Art.-no. 5162608621
EAN 4056807347905

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Lifting chain with fork head load hooks, without shortener unit
  • Chain-lift in accordance with EN 818-4

  • With black painted chain

  • Chain attachment parts painted red

  • All chain components have an H-stamp as prescribed by the professional association.

  • Each chain-lift receives a traceable chain number with a matching chain index card.

  • There is a UVV plaque on each lift in order to track periodic inspections.
Notice

Further chain configurations can be supplied at the request of the customer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity from 0-45 degree

1600 kg

Load capacity from 46-60 degree

1120 kg

Effective length

1 m

Quality class

8

Nominal diameter

6 mm

Shape of the hook

Fork head hook

Material

Steel

Gimbal height

110 mm

Gimbal width

60 mm

Product weight (per item)

2700.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information