2-width insoles
Insoles, 2x width
2 WEITEN-EINLEGESOHLE ROT WEIT GR.43
Art.-no.
M039074043
EAN 4250856256250
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The individual fitting 2-width insoles offer additional grip and comfort with every step. It is tested and certified in accordance with the requirements of the Testing and Research Institute (PFI) Pirmasens e.V.
- Extra walking comfort on long days, long-lasting grip
- Heel support element (made of specialist plastic)
- The existing insole is replaced with the 2-width insole
- The safety shoe insole has been tested as part of the prototype test
- Suitable for all safety shoes bearing the 2-width logo
Product information
Datasheets(X)
Colour | Red |
Size | 43 |
Foot width | Wide |
Number of pieces | 1 Pair |