Welcome to Würth Czech Republic For trade customers only

200 ORSY®200 hand riveting pliers set HES 412

RIVNUTPLRS-SET-HES412

Art.-no. 0964948900

EAN 4038898173342

Individual price display after login
200 ORSY®200 hand riveting pliers set HES 412

Art.-no. 0964948900

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Manual riveting pliers with quick-change system for blind rivet nuts with M4–M12 screws

Complete set in a system case



Requires less force than manual pliers



Quick-change system for die and stamp



Clearly visible scale



Color coding of nozzles



Contents:


  • 1x hand riveting pliers HES 412

  • 1x M4/M5/M6/M8/M10/M12 socket

  • 1x threaded mandrel M4/M5/M6/M8/M10/M12

  • 1x threaded sleeve M5/M6/M8
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For processing:


  • Blind rivet nuts M4 to M12, aluminium/steel/stainless steel

  • M5/M6/M8, aluminium/steel/stainless steel, blind rivet screws


For riveting in hard-to-reach places

200 ORSY®200 hand riveting pliers set HES 412 including:
1 x
Hand-held riveting device without pin and sleeve

TL-BLIRIV-WO.THORN/SLEV

Quantity: 1 x
1 x
Thread mandrel

THRMNDRL-M4

Description:
M4
Quantity: 1 x
1 x
Thread mandrel

THRMNDRL-M5

Description:
M5
Quantity: 1 x
1 x
Thread mandrel

THRMNDRL-M6

Description:
M6
Quantity: 1 x
1 x
Thread mandrel

THRMNDRL-M8

Description:
M8
Quantity: 1 x
1 x
Thread mandrel

THRMNDRL-M10

Description:
M10
Quantity: 1 x
1 x
Thread mandrel

THRMNDRL-M12

Description:
M12
Quantity: 1 x
1 x
Threaded sleeve

THRSLEV-M5

Description:
M5
Quantity: 1 x
1 x
Threaded sleeve

THRSLEV-M6

Description:
M6
Quantity: 1 x
1 x
Threaded sleeve

THRSLEV-M8

Description:
M8
Quantity: 1 x
1 x
Chuck with lock nut

NOZ-(F.0948900)-W.CORIVNUT-M4

Description:
M4
Quantity: 1 x
1 x
Chuck with lock nut

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M5

Description:
M5
Quantity: 1 x
1 x
Chuck with lock nut

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M6

Description:
M6
Quantity: 1 x
1 x
Chuck with lock nut

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M8

Description:
M8
Quantity: 1 x
1 x
Chuck with lock nut

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M10

Description:
M10
Quantity: 1 x
1 x
Chuck with lock nut

AY-NOZZLE-(TL-0948900)-W.CORIVNUT-M12

Description:
M12
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information