3-strand chain-lift, QC 10
CLEVISHOK-3STRA-GK10-WO.SHRTNG-ND10-1M
Art.-no. 5162610131
EAN 4056807348018
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Lifting chain with fork head load hooks, without shortener unit
- Chain-lift in accordance with EN 818-4
- With brown painted chain
- Chain attachment parts painted orange
- All components have an H-stamp prescribed by the professional association.
- Each chain-lift receives a traceable chain number with a matching chain index card.
- There is a UVV plaque on each lift in order to track periodic inspections.
Notice
Further chain configurations can be supplied at the request of the customer.
Product information
Datasheets(X)
Load capacity from 0-45 degree | 8000 kg |
Load capacity from 46-60 degree | 6000 kg |
Effective length | 1 m |
Quality class | 10 |
Nominal diameter | 10 mm |
Shape of the hook | Fork head hook |
Material | Steel |
Gimbal height | 180 mm |
Gimbal width | 100 mm |
Product weight (per item) | 14800.000 g |