3M™ Cubitron™ II Cut & Grind rough grinding disc
Combi discs 3M Cut & Grind Cubitron II
CDISC-CUBITRONII-CUT&GRIND-230X4,2X22,23
Art.-no.
5M81154
EAN 4046719826087
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Universal rough grinding and cutting disc for steel and stainless steel for grouting/smoothing ascending seams for removing thick burrs, plastering cast metal and for rough cutting.
Product information
Datasheets(X)
Diameter | 230 mm |
Drill hole | 22.23 mm |
Thickness | 4.2 mm |
Rotation speed | 6600 rpm |
Design | Cranked |