4-strand chain-lift, QC 8
Clevis hook GK8 with shortening clutch EN 818-4
CLEVISHOK-SHRTNGCLUT-4STRA-GK8-ND8-2M
Art.-no. 5162608842
EAN 4061975285300
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Lifting chain with fork head loading hooks and shortening
- Chain-lift in accordance with EN 818-4
- with black-painted chain
- Red-painted chain attachments
- All chain components used have an H-stamp prescribed by the trade association.
- Each chain-lift receives a traceable chain number with a corresponding chain index card.
- A UVV label is attached to every lift so that recurring inspections can be tracked.
Notice
Further chain configurations can be performed at the customer's request.
Product information
Datasheets(X)
Load capacity from 0-45 degree | 4250 kg |
Load capacity from 46-60 degree | 3000 kg |
Effective length | 2 m |
Quality class | 8 |
Nominal diameter | 8 mm |
Shape of the hook | Fork head hook |
Material | Steel |
Gimbal height | 160 mm |
Gimbal width | 90 mm |
Surface | Lacquered |
Product weight (per item) | 11000.000 g |
Length | 2 m |
Load capacity | 3000 kg |