4000-lumen LED work lamp
LED work lamp 47 Watt, 4000 Lumen
LAMP-LED-2SOCKETS-47W-4000LUMEN-BELGIUM


Register now and access more than 125,000 products
- LED panel with highly-efficient SMD LEDs (> 120 lm/W)
- Impact proof and unbreakable 2 component housing
- Adjustable beam angle
- Cable can be wound on the housing
- Lamp does not need to be replaced
- Lower power consumption
- No warm-up or pre-heating time
- Made in Germany
In order to change the front plate, a TX20 bit ¼" with a length of 70 mm (art. no. 0614 332 0) is required
For indoor and outdoor use
Luminous flux | 4000 lm |
Lamp luminous flux | 5500 lm |
IP protection class | IP 54 |
Cable type | H07RN-F3G1.5 mm² |
Power-lead length | 5 m |
Protection class | Protection class I/protective grounding |
Power rating | 47 W |
Width x height x depth | 280 x 360 x 130 mm |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!