7-chamber light cluster 24V
7-chamber light Volvo FH
LGHT-7CHAM-(VOLVO-FH)-RIGHT
Register now and access more than 125,000 products
Double tail light assignment
Bulbs not included
Datasheets(X)
Form | Rectangular |
Number of chambers | 7 PCS |
Mounting | Right |
Cable connection | Compact connector |
Min. nominal voltage | 12 V/DC |
Max. nominal voltage | 24 V/DC |
Functions | Turn signal, brake, tail lamp |
Length | 500 mm |
Width | 130 mm |
Depth | 90 mm |
Approval mark | ADR |
Included in delivery | Mounting: 2 x M8 |
Comparison number | 20565106 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!