90° elbow with female thread EN10242 A1, plain, malleable iron
EN10242 A1 plain malleable cast iron
FITT-ELBW90-EN10242-A1-S-R3/4
Register now and access more than 125,000 products
![]() | |
Length | 33 mm |
Connection thread (G) | R 3/4 inch |
Length 4 | 18 mm |
Material | Malleable cast iron |
Surface | Plain |
DIN | 10242 |
Thread type | Tapered external pipe thread, Whitworth |
Datasheets(X)