A 202 door handle
Rosette fitting A 202 ClickFix
DH-A2-A202-CLICKFIX-ROS-KH-MATT
Art.-no. 0688152030
EAN 4053479228280
Register now and access more than 125,000 products
Simple assembly and best-possible hold
Handles and base rosette are mounted separately for greater ease of access and are attached using special particle board screws end to end.
Rapid, tool-free mounting of door handle
The door handle is mounted quickly and efficiently without the use of tools and grub screws, and boasts a self-locking attachment mechanism that facilitates automatic alignment when the handle pin is inserted.
Tested long-term functionality
Maximum demand is 200,000 cycles according to EN 1906, this door handle has been tested to 1,000,000 cycles.
Consistent design
Matching window handles available
Door handle fittings include an unmounted square full pin or spindle ■ 7/8 mm.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For private living areas, e.g. interior, WC/bathroom and apartment entrance doors.
![]() | |
Gloss level | Matt |
Punched-hole | KI oval |
Suitable for | Interior doors |
Fitting version | Handle/handle |
Distance (from handle to lock) | 72 mm |
Fire protection certified | No |
Shape of door handle | U |
Bearing Technology | Door handle, loose, Spring-mounted, ClickFix rapid assembly |
Material | Stainless steel A2, 1.4301 |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Standards | EN 1906 |
Utilisation category | Class 3 |
Environmental Product Declaration | No |
Type of assembly | Quick installation, ClickFix |
Square size | 7 mm/8 mm |
Handle length | 137 mm |
Handle diameter | 19 mm |
Door handle mount diameter | 15.9 mm |
Handle height inc. rosette/ label | 79 mm |
Rosette diameter | 50 mm |
Rosette thickness | 10 mm |
Cam diameter | 7 mm |
Hole distance | 38 mm |
