Welcome to Würth Czech Republic For trade customers only

A 303 Click door handle

Rosette fitting A 303 Click
DH-A2-A303-CLICK-ROS-CK-L/R-MATT

Art.-no. 0687152042

EAN 4056807486352

Individual price display after login
A 303 Click door handle

Art.-no. 0687152042

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm
  • Door handle, pivot-mounted, mounted with return spring on one side on plastic base rosette to guarantee that the door handle will return to the horizontal position after actuation

  • One-sided pre-mounted door handle, cover rosette, fastening bolts and square pin to save time during assembly

  • Base rosette is easy to install since the door handle is only slotted in once the two rosettes have been installed, maintaining a firm connection

  • After installation, the door handles are firmly connected to the base rosette.

  • Continuous mounting with metric screws and pre-mounted support cam offers the best possible grip for the rosette
Notice

The pre-assembled ■ 8 mm square pin can be released and moved if necessary.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private living areas, buildings, e.g. interior, office, WC/bathroom and apartment entrance doors.

Punched-hole

PC

Fitting version

Handle/handle

Suitable for

Office doors, Surgery doors, Apartment entrance doors, Interior doors

Distance (from handle to lock)

72 mm

Fire protection certified

No

Shape of door handle

L

Bearing Technology

Door handle, fixed, Spring-mounted

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Suitable for min./max. door thickness (TS)

38-45 mm

DIN direction

DIN R/L

Standards

EN 1906

Utilisation category

Class 3

Environmental Product Declaration

Yes

Type of assembly

Continuous fastening

Square size

8 mm

Insertion depth

44 mm

Handle length

135 mm

Handle diameter

21 mm

Door handle mount diameter

17.8 mm

Handle height inc. rosette/ label

69 mm

Rosette/ shield shape

Rosette round

Rosette diameter

55 mm

Rosette thickness

8 mm

Cam diameter

8 mm

Hole distance

38 mm

Classification key according to DIN EN 1906: 2012-12
3 7 - 0 1 4 0 A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information