A2 stainless steel cross handle with male thread, blasted
CRSHNDL-ET-A2-BLAST-L-D40-M8X40
Art.-no. 5099350840
EAN 4061975501325
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of handle | Stainless steel A2, 1.4308 |
Surface of the handle | Plain |
Material of screwing thread | Stainless steel A1, 1.4305 |
Surface of the screwing thread | Plain |
Design | Blasted |
RoHS-compliant | Yes |
Form | L |
Thread type x nominal diameter (d1) | M8 |
Shank diameter (d2) | 14 mm |
Head diameter (dk) | 40 mm |
Thread length (lg) | 40 mm |
Handle height (h1) | 26 mm |
Shaft height (h2) | 13 mm |
Product weight (per item) | 79.000 g |
