ABS Clamping element
ABS 8000 tensioning element
CABLESYSTEM(SY-1007A)TENSION ELEMENT 6MM
Register now and access more than 125,000 products
With the mobile tensioning element, the end safety device of a rope system can be implemented on site.
For ABS rope systems I - IV
Is attached at the end of a rope system on site.
EN standard | 795 |
Material | Stainless steel |
Wire cable diameter | 6 mm |
Type description | SY-1007A |
Colour | Silver grey |
Weight | 383.7 g |
Datasheets (0)
Certificates/ Documents (0)