Welcome to Würth Czech Republic For trade customers only

ABS Guard OnTop Weight access kit

ABS Guard OnTop Weight access set
ACCESS-SET-EDGPROTSYS-(ABS SG2-G-B)

Art.-no. 0838905206

EAN 4260486764797

Individual price display after login
ABS Guard OnTop Weight access kit

Art.-no. 0838905206

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Allows safe access from the ladder to the flat roof to the area where there is no risk of falling
  • The guardrails made of aluminium and stainless steel are installed on the flat roof without penetration

  • The edge protection solution enables a safe transition from the ladder to the roof

  • If the access kit is to be set up without a parapet, a base strip is additionally required
Notice
  • 2x2 m incl. end bracket

  • Weighted with 16 UV-resistant concrete weights

  • Incl. fleece to protect the substrate

  • Incl. mounting kit

DIN EN 13374-A:2013

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

200 cm

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information