Welcome to Würth Czech Republic For trade customers only

ABS Guard OnTop Wood

ABS guardrail Guard OnTop wood
/ABS-GUARD-ONTOP-HOLZ-(SG2-GUARD-H-10)

Art.-no. 0838905851

EAN 4262445271544

Individual price display after login
ABS Guard OnTop Wood

Art.-no. 0838905851

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Railings for safety when installing wooden structural elements. Quick and easy to install with high stability.
  • Temporary safety solution

  • Stability in wind and weather

  • Pipes are fixed in place with plastic clamping covers

  • Easy to attach with screws

  • Prevent falls during the installation of ceiling elements

  • Construction made of aluminium and stainless steel

  • Straight railing posts
Notice
  • Extra transport costs apply for this article. Please contact your local Würth sales representative for more information

  • Meets the safety requirements of EN 13374 (2019) Class A for temporary protective measures when working on roofs

  • Installation on wooden formwork using eight 4.8 x 38 screws

  • A pipe cutter is required to shorten the handrails and knee rails

  • If no toeboard is provided, we assume a parapet

  • Includes fastening material
DIN EN 13374 (2019) Class A
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for flat roofs with an incline of up to 10°

  • Installation on OSB boards (min. 22 mm), wooden formwork (min. 24 mm) and all other load-bearing wooden surfaces. The system can also be used to provide edge protection on other wooden structural elements

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information