Welcome to Würth Czech Republic For trade customers only

ABS LaddQuick

ABS Laddquick fixing, temporary
FXNG-LADDQUICK-ABS-TEMPORARY-(LQ-QUICK)

Art.-no. 0838904195

EAN 4260336782728

Individual price display after login
ABS LaddQuick

Art.-no. 0838904195

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mobile ladder securing fixture for protection against tipping and slipping
Simply clamped between 2 rungs, ABS LaddQuick offers spontaneous protection against tilting and slipping of ladders. Statistically, falls from or when using ladders are one of the most common causes of accidents. Thousands of tradespeople injure themselves every year, sometimes seriously, because their ladders are not stable. If they tilt or unexpectedly slip sideways, injuries and lost earnings are the inevitable outcome. The ABS LaddQuick mobile ladder fixture is the solution.
Our temporary ladder fixture is entirely made of weather-resistant stainless steel. With 2 safety brackets, you can attach the fixture securely to guttering, flat roofs, sturdy fences or railings. The ABS LaddQuick prevents slipping or sideways tilting. The system is simply clamped between the ladder rungs with special springs.
The ABS LaddQuick can be used in any conventional set of ladders with a minimum rung width of 250 mm. The step has a non-slip surface. With its small dimensions and practical clamping mechanism, the ABS LaddQuick is an ideal aid on the job. It can be conveniently transported from place to place.
Notice

Without an additional safety device, there is a risk that a single-section ladder will tilt to one side. Depending on the specific circumstances and the substrate, the feet may also slip to the rear or the sides. This makes it almost impossible to prevent the ladder from falling, with a high risk of injury.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTemporary ladder fixing, suitable for all standard ladders, prevents tilting or slipping, simply clamped between 2 rungs, rung width min. 250 mm
InstructionsEquip your single-section ladders with this temporary stainless steel securing fixture. The ladder fixture prevents tilting or slipping, the system’s stainless steel springs are simply clamped between 2 ladder rungs (width min. 250 mm).

Material

Stainless steel

Weight

1400 g

Width

240 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information