Welcome to Würth Czech Republic For trade customers only

ABS Lock X Sandwich Metal roofing anchoring point

Anchor point ABS Lock X Sandwich SR
ANCPT-LOCKX-SANDW-(LX-SW-300SR)-H300

Art.-no. 0838904425

EAN 4260336783978

Individual price display after login
ABS Lock X Sandwich Metal roofing anchoring point

Art.-no. 0838904425

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Simply attach fall arresters for sandwich roofs from the top

The anchor point ABS-Lock X-SW provides you with a fall arrester for sandwich roofs that is simple to mount from the top. To do so, you simply drill 4 holes, remove some of the insulation underneath the roof layer with a screwdriver or similar, and insert the toggle fixings. To mount the anchor point, the sandwich profile (steel) must have a minimum thickness of 0.5 mm.



The single anchor point is designed for a lateral load when installed properly. Up to 3 roof workers can be attached to the anchor ring at any one time. With almost no alteration, the ABS-Lock X for sandwich profiles can also be used as a simple intermediate support in our non-traversable rope harness systems. Would you also like to use the anchor point with curved elements and end posts? Then simply strengthen the anchoring setup with the Lock X support tube, available separately

Notice
  • Hole distance 280-333 mm

  • Includes fastening material

  • With supporting tube as end and corner post in rope systems
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Sandwich and trapezoidal sheet roofs (negative)

  • Steel above 0.5 mm
Instructions

ABS-Lock X-SW anchor points for sandwich panels are mounted using 4 spring toggles inserted from above directly into the sandwich sheet. The insulated foam is hollowed out in the vicinity of the spring toggles. For bead spacings of 280-333mm. Anchor points of type ABS-Lock X-T should be used for shorter distances.

Material

Stainless steel

Rod length

300 mm

EN standard

795

Suitable for use in the following materials

Metal trapezoidal plate, Sandwich profile

Type description

LX-SW-300-SR

Height

300 mm

Colour

Stainless steel coloured

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information