ABS Lock X T
Anchor point ABS Lock X, trapezoid
LOCKX TRAPEZOIDAL SHEET(LX-T-300) 300 MM
Register now and access more than 125,000 products
The stainless steel anchor point with mouldable plastic supports (16 mm diameter) has a general technical approval (abZ) and has the appropriate Ü-number.
The anchor point is designed for positively and negatively laid trapezoidal sheets.
It can be used as a single anchor point as well as a bracket for safety harness components.
The safety solution is fastened with 4 toggle fixings, which are included.
The anchor point has been tested for transverse loads and secures 3 of your employees against falling from a roof.
The anchor point is designed for positively and negatively laid trapezoidal sheets. It can be used as a single anchor point as well as a bracket for safety harness components.
- General technical approval (abZ) Z-14.9-688 Ü-number
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- Trapezoidal sheets (positive/negative), steel from 0.63 mm
- Warm roofs, hole spacing 180 to 250 mm
- incl. fastening material
- With support tube as end and corner posts in safety harness systems
Material | Stainless steel |
Rod length | 300 mm |
Diameter | 16 mm |
EN standard | 795 |
Suitable for use in the following materials | Metal trapezoidal plate |
Type description | LX-T-300 |
Height | 300 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |
Datasheets (0)
Certificates/ Documents (0)