Welcome to Würth Czech Republic For trade customers only

ABS ladder fixing

ABS ladder fixing
LDRFIXNG-F.FALLARSTR

Art.-no. 0838904194

EAN 4260336782605

Individual price display after login
ABS ladder fixing

Art.-no. 0838904194

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Permanent ladder fixture for clamping onto guttering
We have developed the ABS LaddFix permanent ladder securing fixture to prevent ladders slipping or tilting when climbing onto roofing. It is simply clamped to the roof guttering and is suitable for standard ladders with a rung width of at least 280 mm. Fixed permanently to guttering or the façade, the hooks of the ABS LaddFix stainless steel ladder fixture ensure that the ladders are reliably stable. Equipping regularly accessed roofs with a permanently mounted ladder fixture also has another advantage: With the ABS LaddFix, you permanently mark the position at which the roof is accessed with the greatest convenience and safety. Once work is complete, the ladder is easier to remove. Made of zinc-plated steel, the ABS LaddFix can withstand wind and weather.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ladder securing for indoor and outdoor areas

  • Prevents tipping or slipping

  • Simply clamped to guttering

  • Rung width min. 280 mm
InstructionsClamp this permanent stainless steel fixing for single-section ladders to guttering to prevent tipping or slipping. The required fastening material is included in the scope of delivery of the weather-resistant securing fixture.

Material

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information