Welcome to Würth Czech Republic For trade customers only

Acetone cleaner for cleaning and degreasing parts of all kinds

Acetone cleaner
ACETONCLNR-METCLNR-5LTR

Art.-no. 0893460002

EAN 4099618787959

Individual price display after login
Acetone cleaner for cleaning and degreasing parts of all kinds

Art.-no. 0893460002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Outstanding cleaning performance


  • Greases, oils and other soiling are softened and removed quickly and effectively

  • Dissolves various paint residues


High volatility


The cleaner leaves behind no residue on the material being cleaned.

Notice

Flammable fluids, Category 2; eye irritation, Category 2; specific target organ toxicity - one-off exposure, Category 3


Can soften paints and various plastics or cause discolourations.


Not suitable for polycarbonate glass.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For effective, fast cleaning and degreasing of metals (e.g. aluminium, steel and stainless steel) and glass prior to painting, filling, gluing and sealing work.

Contents

5 l

Container

Canister

Smell/fragrance

Characteristic

Colour

Colourless

Chemical basis

Acetone

Shelf life from production

12 Month

Density/conditions

0.79 g/cm³ / at 20°C

AOX-free

Yes

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information