Action functional trousers
Modyf Action functional trousers
TROUSERS ACTION BLACK XL
MODYF
Art.-no.
M443027003
EAN 4251012106853
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fashionable and functional trousers with an ideal fit. Stretch inserts ensure optimum wearing comfort both in everyday work as well as leisure time.
- Durable, elastic, shape-retaining
- 2 front pockets, 2 back pockets, thigh pocket, side pocket, ruler pocket
- Aramid fibre (very abrasion-resistant) reinforced knee and lower leg
- Elasticated hem on trouser legs
- Including belt
Product information
Datasheets(X)
Colour | Black |
Size | XL |
Material | 92% polyester, 8% elastane |
Fabric weight per m2 | 260 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with low temperature, Do not dry in drum dryer, Do not dry-clean |