Action zip-off trousers
Zip-off trousers Action
TROUSERS ZIP OFF ACTION ANTHRACITE S
Art.-no. M443055000
EAN 4251174736387
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Light zip-off trousers made from stretch fabric in a cool outdoor look. The long trousers become airy shorts by zipping off the lower half.
- Elastic, wind and water repellent, breathable
- 5 pockets, thigh pocket, ruler pocket, pen holder
- Reflective inserts
- Removable trouser legs
- Including belt
Product information
Datasheets(X)
Colour | Anthracite |
Size | S |
Material | 63% polyamide, 26% polyester, 11% elastane |
Fabric weight per m2 | 208 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry-clean, Do not dry in drum dryer, Ironing with low temperature |