Active long-sleeve undershirt
Men's base layer, Long Shirt Active
LONG SHIRTACTIVE BLACK S/M
Art.-no.
M053034001
EAN 4250856234814
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Close-fitting, long-sleeved shirt with ideal temperature regulation and maximum comfort. Impressively versatile and functional.
- Flat, very soft seams, breathable, quick-drying, odour-resistant
- Highly functional climate zones
- Effective moisture management
- Light, smooth hems
- Antibacterial equipment, close-fitting
Product information
Datasheets(X)
Colour | Black, Grey |
Size | S/M |
Material | 78% polyamide, 22% polyester |
Fabric weight per m2 | 160 g |
Washable at | 40°C |