Adapter plate ORSY® 1 shelving system
ORSY system rack, adapter plate, small
ADAPTPLT-ANTHR-530X365
Art.-no. 0961810
EAN 4099618110665
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Small, for shelf top
Product information
Datasheets(X)
Application areaFor universal dispenser systems, hose clamps and linch pin and spring cotter pins
Colour | Anthracite grey RAL 7016 |
Width | 526 mm |
Depth | 16 mm |
Height | 365 mm |
Material | Steel |
Product weight (per item) | 2172.000 g |