Adhesive Plate 8 Holes Internal Soft
Adhesive disc 8 hole inside soft
ADHDISC-HOKLP-SOFT-8HO-IN-D150
Art.-no.
058660003
EAN 4011231000161
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For dry abrasive paper
- Adhesive plate made of fibreglass for longest service life
- The adhesive plates are provided with a hole, which is why they are always delivered with an M 8 and a 5/16" screw as well as 1 retaining clip and 2 spacing discs.
- An injection-moulded metal disc prevents the connecting screw from breaking loose
- The soft version (yellow) with a hardness of Shore 15–25 A is especially suitable for very fine to medium sanding patterns (from approximately grain 180).
Product information
Datasheets(X)
Diameter (Ø) | 150 mm |
Hole pattern | 8-hole |
Design | Soft |
Adhesive system | Hook and loop |