Welcome to Würth Czech Republic For trade customers only

Adhesive STAMCOLL SAFE

STAMCOLL SAFE adhesive
ADH-ROOFSHT-STAMCOLL-SAFE-310ML

Art.-no. 0893700135

EAN 4099618414688

Individual price display after login
Adhesive STAMCOLL SAFE

Art.-no. 0893700135

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Water-resistant adhesive and sealant for bonding the STAMISOL SAFE ONE façade membrane

Suitable for use indoors and outdoors


  • Excellent primer-free adhesion to numerous surfaces

  • Good resistance to weathering, ageing as well as UV resistance


Permanently elastic


For live bonding and dynamic loading



Almost odourless



Can be painted over



Silicone- and solvent-free



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

The Stamcoll SAFE may only be combined with accessory products from the Stamisol Safe One system!



Paints, varnishes, plastics, and other coatings must be compatible with the Stamcoll SAFE.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The high-quality, one-component adhesive and sealant based on silane-terminated polymers for bonding the STAMISOL SAFE ONE façade membrane.

Instructions

The substrates must be clean, dry, and grease-free. For pre-treatment, refer to the technical data sheet.



Cut off thread cap, screw on nozzle, and cut to the required width. Apply the adhesive using a suitable application gun.


For more information, please refer to the technical data sheet

Chemical basis

MS hybrid polymer

Colour

Black

Density/conditions

1.44 g/cm³ / at 23°C, 50% relative humidity

Min. curing time

25 min

Min. skin-formation time

25 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min./max. temperature resistance

-40 to 100 °C

Shelf life from production/conditions

12 Month / at 23°C and 50% relative humidity

Contents

310 ml

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Façade membrane Stamisol Safe One

FCNGSHT-STAMISOL-(SAFE ONE)-20X2,65M

Non-combustible façade membrane in black, for use on façades with decorative joints, an open joint portion of max. 50% of the façade surface and clear joint widths of 50 mm
x 53 m2
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality design, semi-open, made of sheet steel with plastic handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information