Adhesive Speed Bull
STRUCADH-SPEED-BULL-WHITE-290ML
Art.-no. 5997574849
EAN 4060052082214
Register now and access more than 125,000 products
Powerful and versatile adhesive sealant for all applications such as elastic bonding of various materials including metals, metal sheets (galvanised, plated, painted), raw or anodized aluminium, brass, copper, glass, glass-reinforced plastic (GRP), wood, concrete and various hard plastics. For elastic structural bonding in industry (isolation panel installation, vibration-proof bonding, etc.), automobile production, transport (buses, caravans, refrigerated trucks, containers) and sea transport, where powerful elastic adhesive with high initial strength and fast hardening to final strength is required. No need to mix with hardener. No pot life limitation to be observed.
SPEED BULL can be stored in its original packaging for up to twelve months in a cool, dry place between 5–25°C. The storage temperature must not exceed 25°C for an extended period. Keep away from heat sources.
Datasheets(X)
The surfaces to be glued must be perfectly clean, dry and free from dust and grease. Priming may be required for certain surfaces and application scenarios. SPEED BULL can be painted, but due to high number of paints and lacquers available we strongly recommend testing the compatibility before application. Alkyd resin paints can extend the drying times.
Contents | 290 ml |
Container | Cartridge |
Colour | Pure white |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 90 °C |
Min. tensile strength | 3 N/mm² |
Elongation at break/conditions | 300 % / in accordance with DIN 53504 |
Solvent-free | Yes |