Welcome to Würth Czech Republic For trade customers only

Adhesive disc, 8 inner holes, hard

Adhesive disc 8 hole inner hard
ADHDISC-HOKLP-HARD-8HO-IN-D150

Art.-no. 058660013
EAN 4011231000178

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For dry sandpaper

Adhesive disc made of fibre glass for maximum service life



The adhesive discs come with a hole, and a corresponding M8 and 5/16 inch screw as well as 1 retaining clip and 2 spacing discs are therefore included in the scope of delivery.



An injection-moulded metal disc prevents the connecting screw from breaking loose



The hard version (black) with a hardness of Shore 30-40 A is suitable for medium to very coarse grinding finishes (up to approximately grain 180).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

150 mm

Hole pattern

8-hole

Design

Hard

Adhesive system

Hook and loop

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information