Adjustable screw-on baseplate for frame TIOMOS
Adjustable screw-on baseplate for frame
CRSMNTPLT-TIOMOS-1D-DELTA-SCR-H15
Art.-no. F058139825
EAN 4052703847051
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
1D adjustment, 4 mounting points
- Precise height adjustment by cam system
- Nickel-plated steel
- Attach using 3.5 mm standard wood screw
Notice
Attach with chipboard screws
Product information
Datasheets(X)
![]() | |
Mounting plate height | 1,5 |
Type of assembly | To screw |
Number of mounting points | 4-point |
Material | Steel |
Surface | Nickel plated |
Height adjustment | +/- 2 mm |
Depth adjustment | + 3 mm/- 2 mm |
