Welcome to Würth Czech Republic For trade customers only

Air conditioning cleaner - interior unit

Air-conditioning unit cleaner interior unit
CLNR-A/C-BUILD-INDOOR-500ML

Art.-no. 0893765001

EAN 4068362272707

Individual price display after login
Air conditioning cleaner - interior unit

Art.-no. 0893765001

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful cleaner for evaporators of split air-conditioning ceiling and wall units - reliably ensures hygienic cleanliness of the interior unit and improves the air quality

The cleaner reliably loosens and removes bacteria, moulds and microorganisms, guarantees safe and clean application - quick, easy and hygienic.



  • In accordance with Guideline VDI 6022 Sheet 8

  • Effective cleaning of air-conditioning evaporators by a combination of chemical cleaning agent and hydromechanical high-pressure cleaning

  • Removal of dirt, harmful bacterial, pollen, invisible germs and moulds

  • Removes the cause of unpleasant smells

  • Verified as compliant with respect to all treated air-conditioning unit surfaces
Notice

Ensure adequate ventilation, e.g. by opening windows.


Ensure that there are no ignition sources in the surrounding area during cleaning work and the flash-off time.


Leakage sensors/R32 refrigerant: For systems with a leakage sensor installed on the evaporator of the indoor unit: either cover it or remove it to avoid contamination of the sensor!



Do not switch on the unit again until the cleaning fluid has completely dried and flashed off to ensure full functionality and to prevent damage.

Application area
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • The system enables targeted cleaning of the evaporator in the interior unit

  • Suitable for regular cleaning of split air-conditioning ceiling and wall units, especially in offices, commercial premises and public buildings. Ideal for professional maintenance teams and facility managers who want to guarantee excellent hygiene standards.

  • Recommended for seasonal maintenance (at least once a year, ideally in spring and autumn) and if decreased air quality is detected.
Instructions
  • Shake can vigorously before use.

  • Screw the cleaning gun onto the can.

  • Hold the can vertically for this and screw the adapter piece with the cleaning gun onto the can from above.

Contents

500 ml

Weight of content

442 g

Smell/fragrance

Characteristic

Colour

Colourless

pH value

9

Density

0.97 g/cm³

Density conditions

at 20°C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cleaning gun for air-conditioning units

CLNGUN-F.(A/C CLEANER)

The effective cleaning system for split air-conditioning units reliably ensures hygienic cleanliness in ceiling and wall units and improves air quality, without the need for a power or compressed-air connection
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 3
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 4
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 3
Heavy-duty design
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 1
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 2
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information