Welcome to Würth Czech Republic For trade customers only

Air-conditioning service unit, commercial vehicles COOLIUS® Y50A for MAN including flushing kit

Comm. veh. air-con. ser. unit COOLIUS Y50A for MAN
A/C-SERVSTAT-COOLIUSY50A-F.MAN

Art.-no. W050115035

EAN 4065746334631

Individual price display after login
Air-conditioning service unit, commercial vehicles COOLIUS® Y50A for MAN including flushing kit

Art.-no. W050115035

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and robust air-conditioning service unit with integrated refrigerant analyser for air-conditioning servicing on R1234yf systems tailored to the requirements of MAN

COOLIUS® Y50A for MAN



MAN specification


  • No likelihood of confusion - specially developed for the use of PAG oil

  • Hermetically sealed oil and UV additive containers - no moisture ingress

  • Rinsing function integrated in software

  • TKR quick-action couplings with safety valves

  • Flushing kit included


Smart refrigerant analysis


  • Built-in refrigerant analyser is fully integrated into the air-conditioning service process.

  • An intelligent triple filter system ensures that no oil, along with the refrigerant, enters the analyser lines and contaminates the device. This innovation marks a great improvement on the best available technology and greatly reduces maintenance outlay.

  • Max. 1.5 g of refrigerant is required for the analysis.


Legally compliant testing


Nitrogen/forming gas test integrated into device software



Sophisticated documentation


Read out and export data to Excel via USB interface



Clean machine


Automated cleaning of the air-conditioning service unit circuit



No unwanted access


Personalised access can be set up for the device




Flushing kit for COOLIUS series air-conditioning service units



Extremely simple to use - quick to apply


  • Fully automatic flushing in the circuit with liquid refrigerant in the opposite flow direction of the A/C system in the commercial vehicle

  • Very high flow rate during flushing and thus highly effective cleaning of the A/C system

  • One filter which can be easily replaced after five cycles


Flexible for a wide range of needs


  • Can be used for refrigerant R134a and new refrigerant R1234yf

  • Can also be used with air-conditioning units with different threaded connections


Scope of delivery


  • Service hoses with quick-release safety couplings (length 3 m)

  • Vehicle fill level database

  • Label for PAG oil and UV additives

  • Maintenance book

  • Abridged operating instructions (with website link for multilingual operating instructions)

  • Device instructions

  • Flushing kit (including adapter for various refrigerants, adapter for different threaded connections, micro filter)

  • Cover hood
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideally suited to air-conditioning servicing with refrigerant R1234yf on commercial vehicles of manufacturer MAN

Refrigerant volume

20 kg

Suction capacity

300 g/min

Weight of device

91.5 kg

Width

680 mm

Height

1175 mm

Depth

667 mm

Max. operating pressure

20 bar

Hose length

3 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Removal adapter set R1234YF for 5.6 kg R1234yf reusable refrigerant bottles

ADAPTSET-F.A/C-R1234YF-2PCS

x 1 pcs
Air-conditioning refrigerant R1234yf

REFRIG-R1234YF-REFILL-5KG

Accessories for maintaining, servicing and retrofitting R1234yf vehicle air-conditioning systems.
x 1 pcs
Multigrade compressor oil Pro

COMPROIL-MULTIGRADE-PRO-1000ML

High-value synthetic oil with additive specifically tailored for use in air-conditioning compressor technology
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information