Air conditioning service unit, vehicles
Air conditioning service unit, vehicles, others
A/C-SERVSTAT-COOLIUS-2000
WOW
Register now and access more than 125,000 products
Datasheets(X)
Weight of device | 110 kg |
Width | 60 mm |
Height | 111 mm |
Depth | 63 mm |
Type of refrigerant | R134a |
Refrigerant volume | 20 kg |
Vacuum pump output | 90 l/min |
Max. operating pressure | 21 bar |
Approval | CE and PED/ISO 9001 |
Product weight (per item) | 80000.000 g |