Welcome to Würth Czech Republic For trade customers only

Airless spray gun nozzles UNI-TIP®

NOZ-(F.PNTSPRGUN-AIRLESS517)-BLUE

Art.-no. 0891700456

EAN 4045989386291

Individual price display after login
Airless spray gun nozzles UNI-TIP®

Art.-no. 0891700456

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • The Uni-Tip® reversible universal nozzle range is suitable for most Airless spray gun brands.

  • The quality of the tungsten carbide-based Uni-Tip® nozzles ensures a longer service life, with a constant spray fan.

  • The patented Uni-Tip® nozzle diffuser allows lower-pressure spraying, reducing wear and extending nozzle life.

  • Its colour coding allows easy identification of the calibre for each type of work.

  • The orifice calibre and fan consistency are individually tested to ensure perfect application.

  • The nozzles are one piece, simplifying installation on the base.

  • Nozzles compatible with any type of paint and/or solvent.

  • Nozzle holder resistant to spinning and breaking
Notice

Worn nozzles increase paint consumption and result in poorer finishes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Tips for choosing the nozzle


Determine the surface type.


Determine the type of product to be sprayed.


Determine the desired width of the fan (spraying 30.5 cm from the surface).


Select the nozzle type from the table.

Fan width 305 mm 280 mm 299 mm 140 mm
Diameter of the nozzle orifice New nozzle 0.015 Nozzle worn to 0.017 Nozzle worn to 0.019 Nozzle worn to 0.021
Flow rate L/min. 0,87 1,14 1,40 1,74

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information