Welcome to Würth Czech Republic For trade customers only

Aluminium grinding wheel

Diamond cup wheel, granite/marble
CPWHL-DIA-MEDIUM-BR14-D100MM

Art.-no. 0668532101

EAN 4045989481569

Individual price display after login
Aluminium grinding wheel

Art.-no. 0668532101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • High concentration of high-quality diamond, thus achieving high grinding power and maximum durability.

  • Aluminium body for a lightweight, comfortable working environment.

  • M14 anchor for direct attachment to the machine.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Precise grinding of all kinds of granites and artificial stone. These grinding wheels make considerable savings on the use of conventional flexible and semi-flexible silicon carbide grinding wheels. These grinding wheels make considerable savings on the use of conventional flexible and semi-flexible silicon carbide grinding wheels.

Diameter (Ø)

100 mm

Segment height

8 mm

Bore hole

14 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information