Anchor for eccentric connector Fixograss 9200
Anchor for eccentric connector Fixograss 9200
ECCON-DWL-FIXOGRASS9200-WHITE-M6/D10
GRASS


Register now and access more than 125,000 products
![]() | |
Colour | White |
Drill hole depth | 12 mm |
Drill hole diameter | 10 mm |
Thread type | Metric thread |
Thread type x nominal diameter | M6 |
Nominal diameter | 6 mm |
Datasheets(X)