Welcome to Würth Czech Republic For trade customers only

Anchor point ABS Lock X, concrete

Anchor point ABS Lock X concrete
LOCKX CONCRETE(LX-B-500)ANCHOR 500 MM

Art.-no. 0838904023
EAN 4050642915619

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fall arrester with small installation depth: Construction core activation facilitated

The ABS-Lock X-B securing device is a fall arrester for concrete surfaces with a thickness from 80 mm and minimum quality of C20/25 (B25). Piping embedded in cooling or heating ceilings is often an obstacle to assembly requiring deep drill holes. Fall arresters for which a small installation depth is sufficient frequently solve this problem.



The ABS-Lock X-B attachment point can be loaded in any direction, secures 3 persons and is supplied together with fastening material. The anchoring device can be upgraded if necessary to include a support tube for system components in a safety harness system. Our expert team will be happy to assist you in planning comprehensive safety solutions for your roof surfaces, industrial halls or other building types. Contact us!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Concrete ≥ C20/25 (B25)

  • Installation depth just 65mm

  • With support tube as end and corner posts in safety harness systems

  • Incl. fastening material
Instructions

Square base plate (200 x 200 mm) is secured with 4 drive-in anchors. An installation depth of 65 mm is sufficient – a distinct advantage when it comes to thermal concrete core activation.

Material

Stainless steel

Rod length

500 mm

EN standard

795

Suitable for use in the following materials

Concrete

Type description

LX-B-500

Height

500 mm

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information