Angle grinder EWS 17-150 Power
Angle grinder EWS 17-150 POWER
ANGLGRIND-EL-(EWS-17-150-POWER)
MASTER
Register now and access more than 125,000 products
Constant electronics
Enables rapid progress with work as the speed remains constant even under load.
Restart protection
Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.
Overload protection and soft start
Increases the service life and operational safety of the machine.
Recoil protection
- No recoil if the disc is blocked thanks to mechanical decoupling
- For a high level of user protection and the rapid continuation of work
Protection class | Protection class II/protective insulation |
Power input | 1700 W |
Power output | 1040 W |
Max. idle speed | 9600 rpm |
Thread type x spindle-thread diameter | M14 |
Max. cutting disc diameter. | 150 mm |
Weight of machine | 2.6 kg |
Cable length | 4 m |
Datasheets(X)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!